

DODGE
DODGE
S1U532-TAF-507-DRY
DODGE DODGE
Description
S1U532-TAF-507-DRY CARTRIDGE BRG (SMARTCATALOG)
Cartridge Bearing; 5-7/16" Bore; 11.19" Outside Diameter; 5.88" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 9" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
138704
BDI #
27306144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U532-TAF-507-DRY/p/27306144
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477644818
Weight / US pound
151
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Dry Lube | 11.19" Machine Side Outside Diameter
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138704
Weight / LBS
151
Long Description
Cartridge Bearing; 5-7/16" Bore; 11.19" Outside Diameter; 5.88" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 9" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
11.19 Inch | 284.226 Millimeter
Cartridge Housing Width
5.88 Inch | 149.352 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh