AMI BEARINGS
AMI BEARINGS
UCC324
AMI BEARINGS AMI BEARINGS
Description
UCC324 CARTRIDGE BEARING ; 120MM ID ROUND
Cartridge Bearing; 120MM Bore; 320MM Outside Diameter; 90MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 126MM Length Thru Bore; Relubricatable; UC324 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC324
BDI #
107662
Details
3215.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC324/p/107662
Your Price
$ 3,215.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
36.965
EAN
0808250279272
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC324
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC324
Weight / LBS
78.1
Long Description
Cartridge Bearing; 120MM Bore; 320MM Outside Diameter; 90MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 126MM Length Thru Bore; Relubricatable; UC324 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
3.543 Inch | 90 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


