AMI BEARINGS
AMI BEARINGS
UELC211
AMI BEARINGS AMI BEARINGS
Description
UELC211 CARTRIDGE BEARING ; 55MM ID ROUND
Cartridge Bearing; 55MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.5MM Length Thru Bore; Relubricatable; UE211 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UELC211
BDI #
120447
Details
372.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UELC211/p/120447
Your Price
$ 372.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.504
EAN
0808250450893
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE211
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC211
Weight / LBS
5.52
Long Description
Cartridge Bearing; 55MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.5MM Length Thru Bore; Relubricatable; UE211 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
2.185 Inch | 55.5 Millimeter
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.937 Inch | 125.41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh