https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170720-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwMTh8aW1hZ2UvanBlZ3xhRFEyTDJobU1TOHhNREk1TlRVeU5UTTBNekkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBM01qQmZNekF3ZURNd01DNXFjR2N8ZDdlNjFhMDFiMWFkNjI5YzZlZjBkZTEwZjlkNjI5MTY3NDc2NzE5MzRmYmE4MzU5ZDIxMDMwMjQ5YzdmZjFmYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170720-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwMTh8aW1hZ2UvanBlZ3xhRFEyTDJobU1TOHhNREk1TlRVeU5UTTBNekkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBM01qQmZNekF3ZURNd01DNXFjR2N8ZDdlNjFhMDFiMWFkNjI5YzZlZjBkZTEwZjlkNjI5MTY3NDc2NzE5MzRmYmE4MzU5ZDIxMDMwMjQ5YzdmZjFmYw
IGUS
IGUS
EFSM-12R
IGUS IGUS
Description
EFSM-12R IGUBAL J THRUST WASHER ; 135MM THK X 12MM ID X 24MM OD
Flange Block Bearing; 12MM Bore; 28MM Bolt Distance; 5.3MM Bolt; 4 Bolt; Igumid G Housing Material; Iglide R Spherical Ball Insert; Square Shape
Part #
EFSM-12R
BDI #
25170720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/EFSM-12R/p/25170720
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.igus.com
Product Detail
Flange Block Bearing
Product Specification
12MM Bore; 28MM Bolt Distance; 5.3MM Bolt; 4 Bolt; Igumid G Housing Material; Iglide R Spherical Ball Insert; Square Shape
Long Description
Flange Block Bearing; 12MM Bore; 28MM Bolt Distance; 5.3MM Bolt; 4 Bolt; Igumid G Housing Material; Iglide R Spherical Ball Insert; Square Shape

