DODGE
DODGE
F2B-SCEZ-104S-PSS MOD ; 139825
DODGE DODGE
Description
F2B-SCEZ-104S-PSS MOD ; 139825 ; FLG BLK BALL BRG
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 4.6" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Part #
139825
BDI #
24751297
Details
277.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SCEZ-104S-PSS-MOD-;-139825/p/24751297
Your Price
$ 277.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.59
EAN
0782477354434
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-104S
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Stainless Steel Insert | Ultra Kleen | Modified
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
139825
Weight / LBS
0.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 4.6" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.52 Inch | 38.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.6 Inch | 117 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh