PT INTERNATIONAL
PT INTERNATIONAL
F3X207-35MM
PT INTERNATIONAL PT INTERNATIONAL
Description
F3X207-35MM FLANGED BLOCK BEARING ; MTO 35MM BORE 3-BOLT DUCTILE
Flange Block Bearing; 3 Bolt Flange Block; 35MM Bore; 99MM Bolt Circle Diameter; 86.6MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Ductile Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101011973
BDI #
18124680

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3X207-35MM/p/18124680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.999
EAN
0800675067571
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10.3 Millimeter
Relubricatable
Yes
Insert Part Number
SA207-35MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.2
Long Description
Flange Block Bearing; 3 Bolt Flange Block; 35MM Bore; 99MM Bolt Circle Diameter; 86.6MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Ductile Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
3.4 Inch | 86.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh