https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-RND-CCTR-SRB-RL-PIL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2Nzh8aW1hZ2UvanBlZ3xhREJtTDJnNU1TOHhNREl5TURVNU5qazROVGc0Tmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRWRkpmVTFKQ1gxSk1YMUJKVEY4ek1EQjRNekF3TG1wd1p3fDZhMTRhYWZkOTkzYmI5Y2IzNmZkMjY3YmY0YTU3MzRlMjAwMTYwM2E4MmEyYjUwOWYyOTgyZTE5NWU3YTcyOWE
24431629
Flange Block Bearings
SKF
SKF
F4BRP 315-SRB-CRH-W64
SKF SKF
Description
F4BRP 315-SRB-CRH-W64 FLANGE RLR BRG
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-15/16" Bore; 9.4" Bolt Circle Diameter; 6.647" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Part #
F4BRP 315-SRB-CRH-W64
BDI #
24431629
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4BRP-315-SRB-CRH-W64/p/24431629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
18.08
EAN
7316579139533
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Stepped Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | ConCentra Sleeve | Locating Unit | Solid Oil
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
39.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-15/16" Bore; 9.4" Bolt Circle Diameter; 6.647" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
8.125 Inch | 206 Millimeter
Length Thru Bore
3.484 Inch | 88.494 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing
6.647 Inch | 168.834 Millimeter
Cartridge Pilot Depth
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh