https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyMHxpbWFnZS9qcGVnfGFHWmtMMmd4TVM4eE1EYzJPRGM1TmpZME56UTFOQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUlRTVkJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5MmIxZGUwNTFiNmQzYmNkNTczZDZhY2YzNzQ1NDQ3OWJiNzNlOTdiNjA0NTBlYjg5NzM2NDVkZWYzZGFkMjAw
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyMHxpbWFnZS9qcGVnfGFHWmtMMmd4TVM4eE1EYzJPRGM1TmpZME56UTFOQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUlRTVkJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5MmIxZGUwNTFiNmQzYmNkNTczZDZhY2YzNzQ1NDQ3OWJiNzNlOTdiNjA0NTBlYjg5NzM2NDVkZWYzZGFkMjAw
DODGE
DODGE
F4S-IP-315RE
DODGE DODGE
Description
F4S-IP-315RE FLANGE BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-39/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
069747
BDI #
246798
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4S-IP-315RE/p/246798
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
15.846
EAN
0782475309757
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-315R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4S-IP-315RE
Manufacturer Internal Number
069747
Weight / LBS
34.94
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-39/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
4.703 Inch | 119.456 Millimeter
Bolt Spacing
7.609 Inch | 193.269 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

