https://www.bdiexpress.com/medias/INDSKFFBXXXX-6B-F6BRPE-TRB-CC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTl8aW1hZ2UvanBlZ3xhRFk1TDJnek55OHhNREkyTlRjMk9EQTJOekV3TWk5SlRrUlRTMFpHUWxoWVdGaGZOa0pmUmpaQ1VsQkZYMVJTUWw5RFExOURTVjh6TURCNE16QXdMbXB3Wnd8YTkxMWRlZTNiY2Y3MTYxOWJhYWE0MDg5Mjk4NWE1M2Y3NjE2ODIyY2M5MWVjZDZkZjhhMDVmYzkzM2E1NWZlMg
https://www.bdiexpress.com/medias/INDSKFFBXXXX-6B-F6BRPE-TRB-CC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTl8aW1hZ2UvanBlZ3xhRFk1TDJnek55OHhNREkyTlRjMk9EQTJOekV3TWk5SlRrUlRTMFpHUWxoWVdGaGZOa0pmUmpaQ1VsQkZYMVJTUWw5RFExOURTVjh6TURCNE16QXdMbXB3Wnd8YTkxMWRlZTNiY2Y3MTYxOWJhYWE0MDg5Mjk4NWE1M2Y3NjE2ODIyY2M5MWVjZDZkZjhhMDVmYzkzM2E1NWZlMg
SKF
SKF
F6BRPE 500-TRB-STH
SKF SKF
Description
NOT AVAILABLE IN US
6 Bolt Round Flange Cartridge; 5" Bore; 12.8" Bolt Circle; 6.4" Bolt Spacing; 1 Piece Solid; Concentric Collar Mount; Cast Iron; Tapered Roller Bearing; 7-1/4" Length Thru Bore; Relubricatable; Hydrogenated Nitrile Rubber Contact Seal
Part #
F6BRPE 500-TRB-STH
BDI #
26958088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F6BRPE-500-TRB-STH/p/26958088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
74.979
EAN
7316579539623
Product Group - BDI
B04334
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Hydrogenated Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Type E | Standard Duty | Unitized Multi Lip Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
119.8
Long Description
6 Bolt Round Flange Cartridge; 5" Bore; 12.8" Bolt Circle; 6.4" Bolt Spacing; 1 Piece Solid; Concentric Collar Mount; Cast Iron; Tapered Roller Bearing; 7-1/4" Length Thru Bore; Relubricatable; Hydrogenated Nitrile Rubber Contact Seal
Bolt Spacing
6.4 Inch | 162.56 Millimeter
Nominal Bolt Circle Diameter Round
12.8 Inch | 325.1 Millimeter
Cartridge Pilot Depth
1.75 Inch | 44.45 Millimeter
Bore
5 Inch | 127 Millimeter
Cartridge Pilot Diameter
11 Inch | 279.4 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


