https://www.bdiexpress.com/medias/INDDODFBXXXX-FB-DL-3BLT1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjV8aW1hZ2UvanBlZ3xhRGs0TDJnME15OHhNRFF5TWpRM09USTVNRE01T0M5SlRrUkVUMFJHUWxoWVdGaGZSa0pmUkV4Zk0wSk1WREZmTXpBd2VETXdNQzVxY0djfDYwNGY5OWRlNDFlMzVmOTIyYzljNjUwMTkwNTUzNDUyMThjZDViOGQ4Yzc4ZDFlZTAwN2IxM2M0NjIzNjYzNWI
https://www.bdiexpress.com/medias/INDDODFBXXXX-FB-DL-3BLT1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjV8aW1hZ2UvanBlZ3xhRGs0TDJnME15OHhNRFF5TWpRM09USTVNRE01T0M5SlRrUkVUMFJHUWxoWVdGaGZSa0pmUkV4Zk0wSk1WREZmTXpBd2VETXdNQzVxY0djfDYwNGY5OWRlNDFlMzVmOTIyYzljNjUwMTkwNTUzNDUyMThjZDViOGQ4Yzc4ZDFlZTAwN2IxM2M0NjIzNjYzNWI
DODGE
DODGE
FB-DL-012
DODGE DODGE
Description
FB-DL-012 FLANGE BRKT BALL BRG UNIT ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
128796
BDI #
260097
Details
87.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB-DL-012/p/260097
Your Price
$ 87.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.617
EAN
0782475890187
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-012
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB-DL-012
Manufacturer Internal Number
128796
Weight / LBS
0.8
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.281 Inch | 32.54 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bolt Spacing
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

