https://www.bdiexpress.com/medias/INDDODFBXXXX-FB-3BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzMHxpbWFnZS9qcGVnfGFEWTJMMmc0TkM4eE1EYzJPREV3T0RjNE1UVTVPQzlKVGtSRVQwUkdRbGhZV0ZoZlJrSmZNMEpNVkY5VFJWUlRRMUpmTXpBd2VETXdNQzVxY0djfDNiM2NhM2Q4MzVmMjc1MDAzYzI1ODhhZDFiMDBhNDExNjVhODQ3MWFkMDVjMTVmMjc3NzVmNDI1MjU2NmM5NDg
https://www.bdiexpress.com/medias/INDDODFBXXXX-FB-3BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzMHxpbWFnZS9qcGVnfGFEWTJMMmc0TkM4eE1EYzJPREV3T0RjNE1UVTVPQzlKVGtSRVQwUkdRbGhZV0ZoZlJrSmZNMEpNVkY5VFJWUlRRMUpmTXpBd2VETXdNQzVxY0djfDNiM2NhM2Q4MzVmMjc1MDAzYzI1ODhhZDFiMDBhNDExNjVhODQ3MWFkMDVjMTVmMjc3NzVmNDI1MjU2NmM5NDg
DODGE
DODGE
FB-SXR-107-ABHS
DODGE DODGE
Description
FB-SXR-107-ABHS FLANGE BRKT BALL BRG ; 1.4375" SHAFT ECC COLLAR INNER RING
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
062302
BDI #
19376063
Details
239.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB-SXR-107-ABHS/p/19376063
Your Price
$ 239.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.479
EAN
0782475897636
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
9XA 1-7/18
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

