19376564
Flange Block Bearings
DODGE
DODGE
FC-SXR-102
DODGE DODGE
Description
FC-SXR-102 PILOTED FLANGE BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/8" Bore; 3.6" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
078229
BDI #
19376564
Details
167.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-SXR-102/p/19376564
Your Price
$ 167.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.02
EAN
0782476619459
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SXR-102
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
078229
Weight / LBS
3.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/8" Bore; 3.6" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.77 Inch | 44.958 Millimeter
Nominal Bolt Circle Diameter Round
3.6 Inch | 91.4 Millimeter
Cartridge Pilot Diameter
3 Inch | 76.2 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Cartridge Pilot Depth
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh