

TRIANGLE MFG
TRIANGLE MFG
FEE15A
TRIANGLE MFG TRIANGLE MFG
Description
FEE15A FLANGED BEARING ; 4 BOLT POR
Flange Block Bearing; 15/16" Bore; 3.3" Bolt Circle Diameter; 2.312" Bolt Spacing; 2 Piece Split; 4 Bolt; Shaft Mount Mount; Stamped Steel; Spherical Sleeve Bearing; Relubricatable
Part #
FEE15A
BDI #
21461471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FEE15A/p/21461471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.44
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.trianglemfg.com
Product Detail
Flange Block Bearing
Product Specification
15/16" Bore; 3.3" Bolt Circle Diameter; 2.312" Bolt Spacing; 2 Piece Split; 4 Bolt; Shaft Mount Mount; Stamped Steel; Spherical Sleeve Bearing; Relubricatable
Long Description
Flange Block Bearing; 15/16" Bore; 3.3" Bolt Circle Diameter; 2.312" Bolt Spacing; 2 Piece Split; 4 Bolt; Shaft Mount Mount; Stamped Steel; Spherical Sleeve Bearing; Relubricatable