

TRIANGLE MFG
TRIANGLE MFG
FG4016P
TRIANGLE MFG TRIANGLE MFG
Description
FG4016P FLANGED BEARING ; 1 BORE 2 BOLT
Flange Block Bearing; 1" Bore; 3-1/8" Bolt Circle Diameter; 3-1/8" Bolt Spacing; 2 Piece Split; 2 Bolt; Shaft Mount Mount; Stamped Steel; Spherical Sleeve Bearing; 1" Length Thru Bore; Relubricatable
Part #
FG4016P
BDI #
21461472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FG4016P/p/21461472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.198
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.trianglemfg.com
Product Detail
Flange Block Bearing
Product Specification
1" Bore; 3-1/8" Bolt Circle Diameter; 3-1/8" Bolt Spacing; 2 Piece Split; 2 Bolt; Shaft Mount Mount; Stamped Steel; Spherical Sleeve Bearing; 1" Length Thru Bore; Relubricatable
Long Description
Flange Block Bearing; 1" Bore; 3-1/8" Bolt Circle Diameter; 3-1/8" Bolt Spacing; 2 Piece Split; 2 Bolt; Shaft Mount Mount; Stamped Steel; Spherical Sleeve Bearing; 1" Length Thru Bore; Relubricatable