Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FK1408P https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461474-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Mzd8aW1hZ2UvanBlZ3xhRE13TDJnek5DOHhNRFF5TlRJd05URTJNakF4TkM5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME56UmZNekF3ZURNd01DNXFjR2N8NjJiMDg3MjliZDA0ODdiYjhkNjk4NDQ2N2ZmODZkZjQxMzg3MGJiOGIzNmM5OGE0YzBiM2NlZjU5MjIwMTFhYQ
21461474 Flange Block Bearings 

TRIANGLE MFG TRIANGLE MFG

FK1408P

Description

FK1408P FLANGED BLOCK BEARING ; POR

Flange Block Bearing; 1/2" Bore; 2" Bolt Circle Diameter; 2" Bolt Spacing; 2 Piece Split; 2 Bolt; Snug Fit Mount; Stamped Steel; Spherical Sleeve Bearing; 1/2" Length Thru Bore; No Relubricatable

Part #

FK1408P

BDI #
21461474

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TRIANGLE MFG
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.045
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.trianglemfg.com
Product Detail
Flange Block Bearing
Product Specification
1/2" Bore; 2" Bolt Circle Diameter; 2" Bolt Spacing; 2 Piece Split; 2 Bolt; Snug Fit Mount; Stamped Steel; Spherical Sleeve Bearing; 1/2" Length Thru Bore; No Relubricatable
Long Description
Flange Block Bearing; 1/2" Bore; 2" Bolt Circle Diameter; 2" Bolt Spacing; 2 Piece Split; 2 Bolt; Snug Fit Mount; Stamped Steel; Spherical Sleeve Bearing; 1/2" Length Thru Bore; No Relubricatable