

TRIANGLE MFG
TRIANGLE MFG
FLW12
TRIANGLE MFG TRIANGLE MFG
Description
FLW12 FLANGED SLEEVE BEARING ; 3/4" BORE
Flange Block Bearing; 3/4" Bore; 2-1/4" Bolt Circle Diameter; 2-1/4" Bolt Spacing; 2 Piece Split; 2 Bolt; Snug Fit Mount; Stamped Steel; Spherical Sleeve Bearing; 3/4" Length Thru Bore; No Relubricatable
Part #
FLW12
BDI #
21461475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FLW12/p/21461475
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.064
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.trianglemfg.com
Product Detail
Flange Block Bearing
Product Specification
3/4" Bore; 2-1/4" Bolt Circle Diameter; 2-1/4" Bolt Spacing; 2 Piece Split; 2 Bolt; Snug Fit Mount; Stamped Steel; Spherical Sleeve Bearing; 3/4" Length Thru Bore; No Relubricatable
Long Description
Flange Block Bearing; 3/4" Bore; 2-1/4" Bolt Circle Diameter; 2-1/4" Bolt Spacing; 2 Piece Split; 2 Bolt; Snug Fit Mount; Stamped Steel; Spherical Sleeve Bearing; 3/4" Length Thru Bore; No Relubricatable