Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FX3CL227JFF45A5 https://www.bdiexpress.com/medias/INDL-BBRGXXX-FX3CL231N-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0NnxpbWFnZS9qcGVnfGFEYzVMMmcxWlM4eE1EYzNNREl4T0RZNE1ETTFNQzlKVGtSTUxVSkNVa2RZV0ZoZlJsZ3pRMHd5TXpGT1h6SkNURlJmTXpBd2VETXdNQzVxY0djfGQ2ZTJkMmMzMjA0N2JiM2ZmODA1OWY5YjJiOTUzOTZlOGFlMWQyMjk0OTFjYjcxYmQyN2Q5NDk5NWIzMmZlNDc
24115234 Flange Block Bearings 

LINKBELT LINKBELT

FX3CL227JFF45A5

Description

FX3CL227JFF45A5 FLANGE BALL BRG ; POR MTO 1-5/8" SHFT DIA STD DUTY CI 2BLT

Flange Block Bearing; 2 Bolt Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Free Running FF Seal

Part #

FX3CL227JFF45A5

BDI #
24115234

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.174
EAN
0662864874465
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
CLG227JFFL45AC5
Seals
Free Running FF
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Centrik-Lok CL Collar Locking
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
4.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Free Running FF Seal
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.844 Inch | 148.438 Millimeter
Length Thru Bore
1.953 Inch | 49.606 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh