SKF
SKF
FYC 60 TF
SKF SKF
Description
FYC 60 TF
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 160MM Bolt Circle Diameter; 113.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYC 60 TF
BDI #
1415691
Details
8000.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYC-60-TF/p/1415691
Your Price
RSD 8,000.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.04
EAN
7316570415490
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 212-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYC 60 TF
Weight / LBS
10.8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 160MM Bolt Circle Diameter; 113.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
5.315 Inch | 135 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Nominal Bolt Circle Diameter Round
6.3 Inch | 160 Millimeter
Bolt Spacing
4.453 Inch | 113.1 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh