SKF
SKF
FYTWK 20 YTH
SKF SKF
Description
FYTWK 20 YTH
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Set Screw; Glass Reinforced Thermoplastic; Ball Bearing; Not Relubricatable; Contact Seal
Part #
FYTWK 20 YTH
BDI #
1302349
Details
5485.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYTWK-20-YTH/p/1302349
Your Price
RSD 5,485.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.264
EAN
7316574924448
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Glass Reinforced Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
YAR 204-2RF/HV
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
0.52911
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Set Screw; Glass Reinforced Thermoplastic; Ball Bearing; Not Relubricatable; Contact Seal
Bore
0.787 Inch | 20 Millimeter
Bolt Spacing
3.543 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh