https://www.bdiexpress.com/medias/INDFAFFBXXXX-KCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4MnxpbWFnZS9qcGVnfGFHSTNMMmc1T1M4eE1EYzJPREUyT0RnM09ERXhNQzlKVGtSR1FVWkdRbGhZV0ZoZlMwTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xiOTY5ZGU3MDUwMzMwMDk1OTA1Mjg1MzVhZjVjMWJkYjliOWI3M2ZiY2JkNWU4M2FiN2FkNWNjNjIwNDkzYmNj
TIMKEN
TIMKEN
KCJ1 1/4 PS
TIMKEN TIMKEN
Description
KCJ1 1/4 PS FLANGE BRG UNIT ; STAINLESS
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
KCJ1 1/4 PS
BDI #
1362246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KCJ1-1-4-PS/p/1362246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.787
EAN
0087796207516
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GKY104RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
KCJ1 1/4 PS
Weight / LBS
1.646
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh