https://www.bdiexpress.com/medias/INDQMIFBXXXX-QAAFX-A-S-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2MHxpbWFnZS9qcGVnfGFEbGlMMmcyWVM4eE1EYzNNRGcyTVRFMk1qVXlOaTlKVGtSUlRVbEdRbGhZV0ZoZlVVRkJSbGhmUVY5VFh6UkNURlJmTXpBd2VETXdNQzVxY0djfGIzZjcxZjBhMDNiOTRiN2UzMjNiYzRiNTNhNzZjMDhiZDA5YjFiNDBjNTI4NzQ2YWI1MTFjMDFkNzU2ZDI3YmY
TIMKEN
TIMKEN
QAAFX13A207SNNG
TIMKEN TIMKEN
Description
QAAFX13A207SNNG FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE CONC LOCK DBL-COLLAR
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 7.1" Bolt Circle Diameter; 5.03" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QAAFX13A207SNNG
BDI #
21991172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QAAFX13A207SNNG/p/21991172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.62
EAN
0883450493567
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
19
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 7.1" Bolt Circle Diameter; 5.03" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.03 Inch | 127.762 Millimeter
Nominal Bolt Circle Diameter Round
7.1 Inch | 180 Millimeter
Length Thru Bore
4.3 Inch | 109.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh