https://www.bdiexpress.com/medias/INDQMIFBXXXX-QMFLP-4BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2NHxpbWFnZS9qcGVnfGFHWTVMMmd5Tnk4eE1EYzJPRGN4TXpNeE9EUXpNQzlKVGtSUlRVbEdRbGhZV0ZoZlVVMUdURkJmTkVKTVZGOUZRME5mTXpBd2VETXdNQzVxY0djfGQ0MzljOGI3NTYxNGE5OGE2NmE1OWE3MDc1ZmFjMzM2YmQyMjVlMTlhNTY1MGNjMGVkNDQwNDhlMmQ3MzM0MTU
https://www.bdiexpress.com/medias/INDQMIFBXXXX-QMFLP-4BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2NHxpbWFnZS9qcGVnfGFHWTVMMmd5Tnk4eE1EYzJPRGN4TXpNeE9EUXpNQzlKVGtSUlRVbEdRbGhZV0ZoZlVVMUdURkJmTkVKTVZGOUZRME5mTXpBd2VETXdNQzVxY0djfGQ0MzljOGI3NTYxNGE5OGE2NmE1OWE3MDc1ZmFjMzM2YmQyMjVlMTlhNTY1MGNjMGVkNDQwNDhlMmQ3MzM0MTU
TIMKEN
TIMKEN
QMFLP20J100SN
TIMKEN TIMKEN
Description
QMFLP20J100SN FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 100MM Bore; 274MM Bolt Circle Diameter; 193MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QMFLP20J100SN
BDI #
794218
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMFLP20J100SN/p/794218
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
25.388
EAN
0883450997973
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
55
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 100MM Bore; 274MM Bolt Circle Diameter; 193MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Nominal Bolt Circle Diameter Round
10.8 Inch | 274 Millimeter
Length Thru Bore
4.591 Inch | 116.6 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Bolt Spacing
7.6 Inch | 193 Millimeter
Bore
3.937 Inch | 100 Millimeter
Cartridge Pilot Diameter
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

