Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVFXP16V070SEC https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwNjB8aW1hZ2UvanBlZ3xhR0U1TDJoak5DODVNRE16TmpZeE16UTVPVEU0TG1wd1p3fDc4MDE1N2RjMzljYWIwOTY5MjAzMjc5YjM1M2FlZTMyN2U0ZGE2ODg3ZDU5NzM0MjExZjY0Nzk0MzAzYjk4MTU
782058 Flange Block Bearings 

TIMKEN TIMKEN

QVFXP16V070SEC

Description

QVFXP16V070SEC FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Cartridge; 70MM Bore; 215MM Bolt Circle Diameter; 152.7MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal

Part #

QVFXP16V070SEC

BDI #
782058

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.718
EAN
0883450978781
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22216
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVFXP16V070SEC
Weight / LBS
23
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 70MM Bore; 215MM Bolt Circle Diameter; 152.7MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Bore
2.756 Inch | 70 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Cartridge Pilot Diameter
6.299 Inch | 160 Millimeter
Bolt Spacing
6.012 Inch | 152.7 Millimeter
Length Thru Bore
3.291 Inch | 83.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh