SEALMASTER
SEALMASTER
SF-12
SEALMASTER SEALMASTER
Description
SF-12 FLANGE BEARING UNIT ; NON-RETURNABLE 3/4" ID 3-1/2" BOLT CIRCL
Flange Block Bearing; 4 Bolt Square Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Seal
Part #
700436
BDI #
351837

Details
76.8
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SF-12/p/351837
Your Price
$ 76.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.669
EAN
0662461003381
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
13/32 Inch
Relubricatable
Yes
Insert Part Number
2-012
Seals
Felt
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-12
Manufacturer Internal Number
700436
Weight / LBS
1.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Seal
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh