https://www.bdiexpress.com/medias/INDTIMFBXXXX-3FB-BL-THRM-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzl8aW1hZ2UvanBlZ3xhR016TDJnMlpTOHhNRGd3T0RreE16UXlPRFV4TUM5SlRrUlVTVTFHUWxoWVdGaGZNMFpDWDBKTVgxUklVazFmVWt4VlFsOHpNREI0TXpBd0xtcHdad3w2MjNmNTM3MzgyMzBlZmQxYzMyNzQ0NDE1NTIyY2M3YTQ2MzdjMGM4NGIzMWJhYmM3NWZhMTIyMjBiYWY2NmI2
https://www.bdiexpress.com/medias/INDTIMFBXXXX-3FB-BL-THRM-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzl8aW1hZ2UvanBlZ3xhR016TDJnMlpTOHhNRGd3T0RreE16UXlPRFV4TUM5SlRrUlVTVTFHUWxoWVdGaGZNMFpDWDBKTVgxUklVazFmVWt4VlFsOHpNREI0TXpBd0xtcHdad3w2MjNmNTM3MzgyMzBlZmQxYzMyNzQ0NDE1NTIyY2M3YTQ2MzdjMGM4NGIzMWJhYmM3NWZhMTIyMjBiYWY2NmI2
TIMKEN
TIMKEN
SUCBFB207-20/F
TIMKEN TIMKEN
Description
SUCBFB207-20/F FLANGE BLOCK BALL BEARING ; U SERIES THERMOSET B OR G ASSY
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Part #
SUCBFB207-20/F
BDI #
23243459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCBFB207-20-F/p/23243459
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.724
EAN
0883450747516
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC207-20/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Wide Inner Ring | Hygienic Mounted | Blue Polymer
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

