REXNORD
REXNORD
SUCFS208C-40-PA-OP-O
REXNORD REXNORD
Description
REXNORD SUCFS208C-40-PA-OP-O
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 120MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCFS208C-40-PA-OP-O
BDI #
20099699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCFS208C-40-PA-OP-O/p/20099699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.001
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Polyamide
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10.5 Millimeter
Relubricatable
Yes
Insert Part Number
YAT 208
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Orange Open End Cap | Black Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 120MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.268 Inch | 83 Millimeter
Length Thru Bore
1.85 Inch | 47 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh