https://www.bdiexpress.com/medias/INDNSKFBXXXX-SUCSF-4BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDl8aW1hZ2UvanBlZ3xhRGxpTDJneU55OHhNRFV3TlRZMk56QTFNVFUxTUM5SlRrUk9VMHRHUWxoWVdGaGZVMVZEVTBaZk5FSk1WRjlUUlZSVFExSmZNekF3ZURNd01DNXFjR2N8YmNiNzFjOGJhZTBjZWUyMTkxNDRhNTMwYWFkYjNkZjllNjRkN2I2ZThiOGJkMjQ1NTMwNWU0N2QwZTBhMDM0NQ
NSK
NSK
SUCSF210-32
NSK NSK
Description
SUCSF210-32 FLANGE BALL BEARING UNIT ; 4-BOLT 2" BORE SS SET SCREW LCK
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Part #
SUCSF210-32
BDI #
24665833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSF210-32/p/24665833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.5
EAN
0029176873294
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.63 Inch
Relubricatable
Yes
Insert Part Number
SUC210-32
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
7.71618
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Bore
2 Inch | 50.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh