Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFC214 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351319-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3OTB8aW1hZ2UvanBlZ3xhRGszTDJoaU1pOHhNREk1TlRnNE5UUTVOak0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFek1UbGZNekF3ZURNd01DNXFjR2N8NDkwM2E4ZTM4OTJiZTdmYmY1OGU4ODQxNDUwOThiNjljNmQyYzJhMTQ3NDY4M2YwOWZhMjM0OGE5YzkxN2E0Mg
25351319 Flange Block Bearings 

EBC EBC

UCFC214

Description

EBC UCFC214

Flange Block Bearing; 70MM Bore; 177MM Bolt Circle Diameter; 125.2MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 96MM Length Thru Bore; Relubricatable

Part #

UCFC214

BDI #
25351319

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
Product Detail
Flange Block Bearing
Product Specification
70MM Bore; 177MM Bolt Circle Diameter; 125.2MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 96MM Length Thru Bore; Relubricatable
Long Description
Flange Block Bearing; 70MM Bore; 177MM Bolt Circle Diameter; 125.2MM Bolt Spacing; 4 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 96MM Length Thru Bore; Relubricatable