

NTN
NTN
UCFS312
NTN NTN
Description
NTN UCFS312
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 60MM Bore; 212.1MM Bolt Circle Diameter; 150MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
UCFS312
BDI #
1233681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFS312/p/1233681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.561
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
No
Insert Part Number
UC312
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spigot Joint | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
15
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 60MM Bore; 212.1MM Bolt Circle Diameter; 150MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
8.4 Inch | 212.1 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Cartridge Pilot Depth
0.551 Inch | 14 Millimeter
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
6.299 Inch | 160 Millimeter
Bolt Spacing
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh