

ASKUBAL
ASKUBAL
UFL004
ASKUBAL ASKUBAL
Description
ASKUBAL UFL004
Flange Block Bearing; 20MM Bore; 71MM Bolt Circle Diameter; 71MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Silver; Ball Bearing; 24.5MM Length Thru Bore; Relubricatable; Contact Seal
Part #
UFL004
BDI #
15073832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UFL004/p/15073832
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.208
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.askubal.de
Product Detail
Flange Block Bearing
Product Specification
20MM Bore; 71MM Bolt Circle Diameter; 71MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Silver; Ball Bearing; 24.5MM Length Thru Bore; Relubricatable; Contact Seal
Long Description
Flange Block Bearing; 20MM Bore; 71MM Bolt Circle Diameter; 71MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Silver; Ball Bearing; 24.5MM Length Thru Bore; Relubricatable; Contact Seal