Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKF217D+H2317 https://www.bdiexpress.com/medias/INDXXXFBXXXX-UKF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1OHxpbWFnZS9qcGVnfGFEUTJMMmc0TVM4eE1EYzJPVEkxTXpFM01USXpNQzlKVGtSWVdGaEdRbGhZV0ZoZlZVdEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhYmRiOWM1YmQxMGNhNDVlZjNkZTZlODk0MjBjNjFjYWM5OWM1ZjY5Zjc3NGVjNDIzM2FhNmFmZDNhM2I2ZTA4
15040401 Flange Block Bearings 

NTN NTN

UKF217D+H2317

Description

NTN UKF217D+H2317

Flange Block Bearing; 4 Bolt Square Flange Block; 75MM Bore; 248MM Bolt Circle Diameter; 175MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

UKF217D+H2317

BDI #
15040401

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.98
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UK217
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
22
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 75MM Bore; 248MM Bolt Circle Diameter; 175MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.89 Inch | 175 Millimeter
Bore
2.953 Inch | 75 Millimeter
Nominal Bolt Circle Diameter Round
9.8 Inch | 248 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh