

SEALMASTER
SEALMASTER
USBF5000K-115-C
SEALMASTER SEALMASTER
Description
USBF5000K-115-C FLANGE BRACKET RLR BRG ; NON-RETURNABLE 1-15/16" BORE
Flange Block Bearing; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1/2" Bolt; 3 Bolt; 1 Piece Solid; Adapter Mount; Cast Iron; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; Contact Seals; Non-expansion; Bracket Shape
Part #
USBF5000K-115-C
BDI #
25100092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/USBF5000K-115-C/p/25100092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.672
EAN
0662461415382
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
8
Product Detail
Flange Block Bearing
Product Specification
1-15/16" Bore; 1-5/8" Bolt Spacing; 1/2" Bolt; 3 Bolt; 1 Piece Solid; Adapter Mount; Cast Iron; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; Contact Seals; Non-expansion; Bracket Shape
Long Description
Flange Block Bearing; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1/2" Bolt; 3 Bolt; 1 Piece Solid; Adapter Mount; Cast Iron; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; Contact Seals; Non-expansion; Bracket Shape