

SEALMASTER
SEALMASTER
USFB5000A-311
SEALMASTER SEALMASTER
Description
USFB5000A-311 ; POR NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Part #
USFB5000A-311
BDI #
334060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/USFB5000A-311/p/334060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
21.294
EAN
0662461357811
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-311
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USFB5000A-311
Manufacturer Internal Number
737712
Weight / LBS
46.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Length Thru Bore
5.938 Inch | 150.825 Millimeter
Bolt Spacing
7.594 Inch | 192.88 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh