SEALMASTER
SEALMASTER
CREHBF-PN20R
SEALMASTER SEALMASTER
Description
CREHBF-PN20R HANGER BALL BEARING ; NON-RETURNABLE
Hanger Bearing; 1-1/4" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Teflon Coated Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; PN-20R Insert Part Number
Part #
CREHBF-PN20R
BDI #
357228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/CREHBF-PN20R/p/357228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.999
EAN
0662461353066
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Teflon Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
PN-20R
Seals
High Performance
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Reduced Diameter Insert | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CREHBFPN20R
Manufacturer Internal Number
713405
Weight / LBS
2.2
Long Description
Hanger Bearing; 1-1/4" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Teflon Coated Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; PN-20R Insert Part Number
Housing Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Housing Overall Length
4.063 Inch | 103.2 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh