https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-NA-8-7-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTB8aW1hZ2UvanBlZ3xhRGhpTDJobFlTOHhNREl6TlRnMk1UY3lPVE14TUM5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5T1FWODRYemRmVTFOZlRFdGZNekF3ZURNd01DNXFjR2N8NmM3ZjNhNDEyMGQ2YzJjNmEzNWNkZjVhNzI4NmZmNGZkYzQ3YTJmZDkzODhjNWI5MGU4Y2MwNTU0MTExYmZmNg
https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-NA-8-7-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTB8aW1hZ2UvanBlZ3xhRGhpTDJobFlTOHhNREl6TlRnMk1UY3lPVE14TUM5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5T1FWODRYemRmVTFOZlRFdGZNekF3ZURNd01DNXFjR2N8NmM3ZjNhNDEyMGQ2YzJjNmEzNWNkZjVhNzI4NmZmNGZkYzQ3YTJmZDkzODhjNWI5MGU4Y2MwNTU0MTExYmZmNg
EDT CORP
EDT CORP
NA8AH7-50M-LK
EDT CORP EDT CORP
Description
NA8AH7-50M-LK HANGER BEARING ; 90MM OD
Hanger Bearing; 50MM Bore; 82.6MM Base to Center Height; Double Lock Collar Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 114.3MM Housing Outside Diameter; 56.642MM Length Thru Bore; 139.7MM Housing Overall Length; Not Relubricatable; NAIUH7-50M-LK Insert Part Number
Part #
NA8AH7-50M-LK
BDI #
22529618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/NA8AH7-50M-LK/p/22529618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.01
EAN
0883450580922
Product Group - BDI
M06110
Mounting Method
Double Lock Collar Sleeve
Housing Material
Machined Stainless Steel
Mounting Thread
1 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Polymer
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
NAIUH7-50M-LK
Other Features
Poly-Round Bearing | With Double Lock Locking Sleeve
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
5.6
Long Description
Hanger Bearing; 50MM Bore; 82.6MM Base to Center Height; Double Lock Collar Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 114.3MM Housing Outside Diameter; 56.642MM Length Thru Bore; 139.7MM Housing Overall Length; Not Relubricatable; NAIUH7-50M-LK Insert Part Number
Length Thru Bore
2.23 Inch | 56.642 Millimeter
Housing Overall Length
5.5 Inch | 139.7 Millimeter
Housing Outside Diameter
4.5 Inch | 114.3 Millimeter
Base to Center Height
3.252 Inch | 82.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

