

EDT CORP
EDT CORP
QB8AH019-31
EDT CORP EDT CORP
Description
QB8AH019-31 ; POR
Hanger Bearing; 1-15/16" Bore; 3-1/4" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 4-1/2" Housing Outside Diameter; 2-19/64" Length Thru Bore; 5-1/2" Housing Overall Length; Not Relubricatable; QBIUH-019-31 Insert Part Number
Part #
QB8AH019-31
BDI #
20871213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/QB8AH019-31/p/20871213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.492
EAN
0883450883344
Product Group - BDI
M06288
Mounting Method
Set Screw Sleeve
Housing Material
Machined Stainless Steel
Mounting Thread
1 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
QBIUH-019-31
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
5.6
Long Description
Hanger Bearing; 1-15/16" Bore; 3-1/4" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 4-1/2" Housing Outside Diameter; 2-19/64" Length Thru Bore; 5-1/2" Housing Overall Length; Not Relubricatable; QBIUH-019-31 Insert Part Number
Length Thru Bore
2.297 Inch | 58.344 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Housing Overall Length
5.5 Inch | 139.7 Millimeter
Housing Outside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh