

AMI BEARINGS
AMI BEARINGS
UCECH210-30NPMZ2
AMI BEARINGS AMI BEARINGS
Description
UCECH210-30NPMZ2 HANGER BEARING ; 1-7/8" ID
Hanger Bearing; 1-7/8" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 4-1/2" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-1/2" Housing Overall Length; Relubricatable; UC210-30MZ2 Insert Part Number
Part #
UCECH210-30NPMZ2
BDI #
107821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH210-30NPMZ2/p/107821
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.123
EAN
0808250234080
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC210-30MZ2
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH21030NPMZ2
Weight / LBS
4.68
Long Description
Hanger Bearing; 1-7/8" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 4-1/2" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-1/2" Housing Overall Length; Relubricatable; UC210-30MZ2 Insert Part Number
Bore
1.875 Inch | 47.625 Millimeter
Housing Overall Length
5.5 Inch | 139.7 Millimeter
Housing Outside Diameter
4.5 Inch | 114.3 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh