https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLNC-CC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MXxpbWFnZS9qcGVnfGFEQmlMMmd5TkM4eE1EVTNOalkxTkRFM01qRTVNQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFNURYME5EWDFkSVZGOHpNREI0TXpBd0xtcHdad3xmY2JhNjkzN2ZkYTFlZGRhNzMzMDQzZWIxNDRlMThmNWM3NGJmYTNmNjg3YjgwM2ZjZTNjNWNlMTg0MTA0ZGQx
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLNC-CC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MXxpbWFnZS9qcGVnfGFEQmlMMmd5TkM4eE1EVTNOalkxTkRFM01qRTVNQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFNURYME5EWDFkSVZGOHpNREI0TXpBd0xtcHdad3xmY2JhNjkzN2ZkYTFlZGRhNzMzMDQzZWIxNDRlMThmNWM3NGJmYTNmNjg3YjgwM2ZjZTNjNWNlMTg0MTA0ZGQx
AMI BEARINGS
AMI BEARINGS
UEHPL207-23MZ20RFCEW
AMI BEARINGS AMI BEARINGS
Description
UEHPL207-23MZ20RFCEW HANGER UNIT BEARING ; 1-7/16" ID
Hanger Bearing; 1-7/16" Bore; 3" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.728" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UE207-23MZ20RF Insert Part Number
Part #
UEHPL207-23MZ20RFCEW
BDI #
120393
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEHPL207-23MZ20RFCEW/p/120393
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.847
EAN
0808250450664
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Nickel Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE207-23MZ20RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 1 Closed Cover | 1 Open Cover | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEHPL20723MZ20RFCEW
Weight / LBS
1.87
Long Description
Hanger Bearing; 1-7/16" Bore; 3" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.728" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UE207-23MZ20RF Insert Part Number
Length Thru Bore
1.728 Inch | 43.9 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

