https://www.bdiexpress.com/medias/INDL-BINSERT-RLR-B4-C-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxODF8aW1hZ2UvanBlZ3xhRFJrTDJnM1pDOHhNREl3T0Rjek16STVPRGN4T0M5SlRrUk1MVUpKVGxORlVsUmZVa3hTWDBJMFgwTmZRMWxmTXpBd1dETXdNQzVxY0djfDg4ZTcyMTYyMTBmMTk5YzQzZWNkMDU4NzgzMjVmNTIwODRiYzA1OWQ0NGYzZWMxZThhMmVmZTIwNDFhMzhkZTg
https://www.bdiexpress.com/medias/INDL-BINSERT-RLR-B4-C-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxODF8aW1hZ2UvanBlZ3xhRFJrTDJnM1pDOHhNREl3T0Rjek16STVPRGN4T0M5SlRrUk1MVUpKVGxORlVsUmZVa3hTWDBJMFgwTmZRMWxmTXpBd1dETXdNQzVxY0djfDg4ZTcyMTYyMTBmMTk5YzQzZWNkMDU4NzgzMjVmNTIwODRiYzA1OWQ0NGYzZWMxZThhMmVmZTIwNDFhMzhkZTg
LINKBELT
LINKBELT
B4M25L
LINKBELT LINKBELT
Description
B4M25L INSERT ROLLER BEARING ; POR CONCENTRIC
Insert Bearing; 25MM Bore; Wide Inner Ring; 30.175MM Outer Race Width; 60.325MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 65.1MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
2001851
BDI #
579603
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B4M25L/p/579603
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.721
EAN
0793699983647
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 30.175MM Outer Race Width; 60.325MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 65.1MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
2.375 Inch | 60.325 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Outer Race Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

