https://www.bdiexpress.com/medias/INDDODINSERT-BAL-BRG-1200-K-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzOXxpbWFnZS9qcGVnfGFETXpMMmd6Wmk4eE1EYzJPRGMwTVRJMk9UVXpOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMEpTUjE4eE1qQXdYMHRmUTFsZk16QXdlRE13TUM1cWNHY3w4YjhiMjJlNzU5MzYwMjlkM2JiYmZjYTQxYjI5ZjI1NmMwODQxNTVmOTlhYzI5MTVjMmIyZjA3ODI3ZDk5ODJh
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-BRG-1200-K-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzOXxpbWFnZS9qcGVnfGFETXpMMmd6Wmk4eE1EYzJPRGMwTVRJMk9UVXpOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMEpTUjE4eE1qQXdYMHRmUTFsZk16QXdlRE13TUM1cWNHY3w4YjhiMjJlNzU5MzYwMjlkM2JiYmZjYTQxYjI5ZjI1NmMwODQxNTVmOTlhYzI5MTVjMmIyZjA3ODI3ZDk5ODJh
DODGE
DODGE
BRG1213K.C3
DODGE DODGE
Description
BRG1213K.C3 SELF ALIGNING BALL BRG
Insert Bearing; 65MM Bore; Standard Inner Ring; 23MM Outer Race Width; 120MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 23MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
052640
BDI #
245027
Details
603.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG1213K-C3/p/245027
Your Price
$ 603.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
1.284
EAN
0782475919840
Product Group - BDI
B00152
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
052640
Weight / LBS
2.83
Long Description
Insert Bearing; 65MM Bore; Standard Inner Ring; 23MM Outer Race Width; 120MM Outside Diameter; Tapered Adapter Sleeve; Ball Bearing; 23MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
0.906 Inch | 23 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

