

DODGE
DODGE
BRG22218KC3AH
DODGE DODGE
Description
BRG22218KC3AH SPHERICAL ROLLER BEARING
Insert Bearing; 90MM Bore; Standard Inner Ring; 40MM Outer Race Width; 160MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 40MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
422987
BDI #
278972
Details
718.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22218KC3AH/p/278972
Your Price
$ 718.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
3.51
EAN
0782475767533
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance | Air Handling
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
422987
Weight / LBS
7.74
Long Description
Insert Bearing; 90MM Bore; Standard Inner Ring; 40MM Outer Race Width; 160MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 40MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
1.575 Inch | 40 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh