https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SS-SR-ER-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4OHxpbWFnZS9qcGVnfGFHVmlMMmhsTWk4eE1EYzJPVFkxTURFeU1qYzRNaTlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5UWDFOU1gwVlNYek13TUhnek1EQXVhbkJufGQwYzBkODJkMjVlMTA0ZjM3ZmEzNjBkMWZlZjllY2ExODYyYmQ2ZTk4ZjZmYTBkYmQ3NDI0OGYxOTNlOWVlMGU
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SS-SR-ER-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4OHxpbWFnZS9qcGVnfGFHVmlMMmhsTWk4eE1EYzJPVFkxTURFeU1qYzRNaTlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5UWDFOU1gwVlNYek13TUhnek1EQXVhbkJufGQwYzBkODJkMjVlMTA0ZjM3ZmEzNjBkMWZlZjllY2ExODYyYmQ2ZTk4ZjZmYTBkYmQ3NDI0OGYxOTNlOWVlMGU
SEALMASTER
SEALMASTER
ER-16 DRT
SEALMASTER SEALMASTER
Description
ER-16 DRT INSERT BEARING ; NON-RETURNABLE 1"X3/4"
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
711931
BDI #
333189
Details
205.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-16-DRT/p/333189
Your Price
$ 205.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.309
EAN
0662461342398
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
68
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

