SEALMASTER
SEALMASTER
ER-40
SEALMASTER SEALMASTER
Description
ER-40 INSERT BEARING ; 2-1/2"X1-3/8"
Insert Bearing; 2-1/2" Bore; Wide Inner Ring; 1-3/8" Outer Race Width; 4.921" Outside Diameter; Set Screw; Ball Bearing; 2-3/4" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
701087
BDI #
354235
Details
634.01
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-40/p/354235
Your Price
$ 634.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.79
EAN
0662461008850
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-40
Manufacturer Internal Number
701087
Weight / LBS
5.56
Long Description
Insert Bearing; 2-1/2" Bore; Wide Inner Ring; 1-3/8" Outer Race Width; 4.921" Outside Diameter; Set Screw; Ball Bearing; 2-3/4" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
2.5 Inch | 63.5 Millimeter
Outer Race Width
1.375 Inch | 34.925 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



