https://www.bdiexpress.com/medias/INDBROINSERT-BAL-SLE-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTR8aW1hZ2UvanBlZ3xhREZrTDJnd01TOHhNRGN4TVRJMk1ESTJOalV5Tmk5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFOTVJWOUZRMTlEV1Y4ek1EQjRNekF3TG1wd1p3fDI5ZDY3NzRlYjc5NTc2YWY0ZWI5N2MxMGRhNjViOGE5MGU0MDYyMjNiMjNlODQ2YWQzNWRmNWFjMWNiNTUyYzQ
BROWNING
BROWNING
SLE-112
BROWNING BROWNING
Description
BROWNING SLE-112
Insert Bearing; 3/4" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/64" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
SLE-112
BDI #
311426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SLE-112/p/311426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.23
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 3/4" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/64" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.266 Inch | 32.156 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh