https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UCS2-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTl8aW1hZ2UvanBlZ3xhR0ZoTDJnMFl5OHhNRGcyTURReU16UTBOalUxT0M5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRFV6SmZVMU5mVTFKZlExbGZNekF3ZURNd01DNXFjR2N8YWQyYWFjZDgzZWEwN2MyY2UwZjY0YTdkNmJhZGMwOGY0ODZiYzRjOTVlZDAwZDVjOWNiYmY1YzhkOTBkYmQ5NQ
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UCS2-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTl8aW1hZ2UvanBlZ3xhR0ZoTDJnMFl5OHhNRGcyTURReU16UTBOalUxT0M5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRFV6SmZVMU5mVTFKZlExbGZNekF3ZURNd01DNXFjR2N8YWQyYWFjZDgzZWEwN2MyY2UwZjY0YTdkNmJhZGMwOGY0ODZiYzRjOTVlZDAwZDVjOWNiYmY1YzhkOTBkYmQ5NQ
NSK
NSK
UCS210-115LD1NR
NSK NSK
Description
UCS210-115LD1NR INSERT BRG MOUNTED UNIT ; SETSCREW
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 0.945" Outer Race Width; 3.543" Outside Diameter; Set Screw; Ball Bearing; 2.032" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
UCS210-115LD1NR
BDI #
17761432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UCS210-115LD1NR/p/17761432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.82
EAN
0029176658419
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.78574
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 0.945" Outer Race Width; 3.543" Outside Diameter; Set Screw; Ball Bearing; 2.032" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

