Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

USI5000-300 https://www.bdiexpress.com/medias/INDMORINSERT-RLR-USI-EC-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTV8aW1hZ2UvanBlZ3xhRE5rTDJnNVl5ODVOREl6TWpFNE5qTTRPRGM0TG1wd1p3fDFjZWQ2OWYyZTgwZmJhMTk3YTk2YzAwMjZjMWNmYjIyZTJiOGRmNWQyNjQ0MGM5YWUzZTEwZGQzOTQwYjUyZGI
333984 Insert Bearings Cylindrical OD 

SEALMASTER SEALMASTER

USI5000-300

Description

USI5000-300 ; POR NON RETURNABLE

Insert Bearing; 3" Bore; Wide Inner Ring; 1-23/32" Outer Race Width; 5.118" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 3-7/8" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring

Part #

USI5000-300

BDI #
333984

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
3.813
EAN
0662461367780
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Single Lock Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000-300
Weight / LBS
9.9
Long Description
Insert Bearing; 3" Bore; Wide Inner Ring; 1-23/32" Outer Race Width; 5.118" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 3-7/8" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outer Race Width
1.719 Inch | 43.663 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh