SEALMASTER
SEALMASTER
USI5000A-311-C
SEALMASTER SEALMASTER
Description
USI5000A-311-C ; POR NON RETURNABLE TAPRD ADPT
Insert Bearing; 3-11/16" Bore; Wide Inner Ring; 2-13/32" Outer Race Width; 7.086" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 5-15/16" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Part #
USI5000A-311-C
BDI #
333923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/USI5000A-311-C/p/333923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.454
EAN
0662461360873
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000A-311-C
Weight / LBS
24.4
Long Description
Insert Bearing; 3-11/16" Bore; Wide Inner Ring; 2-13/32" Outer Race Width; 7.086" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 5-15/16" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
2.406 Inch | 61.112 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Length Thru Bore
5.938 Inch | 150.825 Millimeter
Outside Diameter
7.086 Inch | 179.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh