

NTN
NTN
2AH08-1.1/4V4U0JD
NTN NTN
Description
2AH08-1.1/4V4U0JD ; POR ALL OTHER INSERTS
Insert Bearing; 1-7/16" Length Thru Bore; 0.709" Outer Race Width; Spherical Outer Race Profile; 3.15" Outside Diameter; No Relubricatable; Contact; No Snap Ring
Part #
2AH08-1.1/4V4U0JD
BDI #
17141310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/2AH08-1-1-4V4U0JD/p/17141310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Insert Bearing
Product Specification
1-7/16" Length Thru Bore; 0.709" Outer Race Width; Spherical Outer Race Profile; 3.15" Outside Diameter; No Relubricatable; Contact; No Snap Ring
Long Description
Insert Bearing; 1-7/16" Length Thru Bore; 0.709" Outer Race Width; Spherical Outer Race Profile; 3.15" Outside Diameter; No Relubricatable; Contact; No Snap Ring