Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

479212 D https://www.bdiexpress.com/medias/INDCONINSERT-BAL-479-SS-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzB8aW1hZ2UvanBlZ3xhR0V4TDJnNE9DODVOVFF3TnpBNE16WTROREUwTG1wd1p3fDczNTdjMmI3NGYyZDVkODEzOTZkODY1ZmU2ZGQ3ZWM4ZDQyMTVjMDliYzYzOGE1OTdiNTQwMTJkNmE4YzhiNTQ
215962 Insert Bearings Spherical OD 

CONSOLIDATED BEARING CONSOLIDATED BEARING

479212 D

Description

479212 D INSERT BALL BEARING ; W/SET SCREWS

Insert Bearing; 60MM Bore; 65.049MM Length Thru Bore; Wide Inner Ring; 25.984MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

479212 D

BDI #
215962

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.75
EAN
0644075208376
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://consbrgs.com
Weight / LBS
3.75
Long Description
Insert Bearing; 60MM Bore; 65.049MM Length Thru Bore; Wide Inner Ring; 25.984MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.023 Inch | 25.984 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
2.561 Inch | 65.049 Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh