https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ARD-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFHSm1MMmd5WWk4eE1EYzJPRGN3TURnd01UQTFOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTUkY5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8YjlmM2VkZTk2YTQ0YmExMzFhYzM1YzY4OTdmMmQwYmI3MWI1NjY0NWRhOWZmOTc4ZmI3OTlmMzllYWJjMjVhOA
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ARD-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFHSm1MMmd5WWk4eE1EYzJPRGN3TURnd01UQTFOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTUkY5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8YjlmM2VkZTk2YTQ0YmExMzFhYzM1YzY4OTdmMmQwYmI3MWI1NjY0NWRhOWZmOTc4ZmI3OTlmMzllYWJjMjVhOA
SEALMASTER
SEALMASTER
AR-2-14D
SEALMASTER SEALMASTER
Description
AR-2-14D ; POR NON RETURNABLE
Insert Bearing; 1-1/4" Bore; 2" Length Thru Bore; Wide Inner Ring; 1-1/64" Outer Race Width; Spherical; 3.14" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
702215
BDI #
353014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-2-14D/p/353014
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.965
EAN
0662461016305
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Double Set Screw | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-14D
Manufacturer Internal Number
702215
Weight / LBS
2.125
Long Description
Insert Bearing; 1-1/4" Bore; 2" Length Thru Bore; Wide Inner Ring; 1-1/64" Outer Race Width; Spherical; 3.14" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.14 Inch | 79.756 Millimeter
Outer Race Width
1.016 Inch | 25.806 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

